- Single Bearing
- 35 mm ID x 72 mm OD x 17 mm Wide
- 25° Contact Angle
- Light Preload
- Universal Arrangement
| Material | Steel |
| Lubricant | Oil Preservative |
| Ball Material | Steel |
| Radial Internal Clearance Specification | Normal Clearance |
| Series | 7200 |
| Outer Ring Width | 17 mm |
| Contact Angle | 25° |
| O.D. | 72 mm |
| No. in Set | Single Bearing |
| O.D. Type | Straight |
| Inch/Metric | Metric |
| I.D. | 35 mm |
| Bore Type | Round Bore, Metric Type |
| Enclosure | Open |
| Precision Level | Extra Precision (ABEC 7 - 9) |
| Inner Ring Width | 17 mm |
| Bearing Type | Single Row Angular Contact |
| Cage Material | Phenolic |
| Seal Type | Unsealed |
| Width of Set | 17 mm |
| Dynamic Load Rating | 30.7 kN |
| Seal Material | None |
| Preload Level | Light |
| Bearing Arrangement | Universal |
| Weight | 0.648 LB |
| EAN or UPC | 7316570623116 |

