- Angular Contact Radial Bearing Type
- 30 mm Inner Diameter
- 62 mm Outer Diameter
- 16 mm Width
| Cage Material | Non-Metallic |
| Preload Level | Extra Light |
| Tolerance | Class (P4A) |
| Outer Ring Width | 0.63 in, 16 mm |
| Static Load Rating | 15.3 kN |
| Bore Type | Cylindrical |
| O.D. | 62 mm |
| Type | 2-Point |
| Bearing Type | Angular Contact Radial |
| O.D. Type | Cylindrical |
| Inch/Metric | Metric |
| Inner Ring Width | 0.63 in, 16 mm |
| Series | 7200 |
| I.D. | 30 mm |
| Relubrication Feature | Without |
| Ring Style | One-Piece |
| Contact Angle | 25 Degree |
| Dynamic Load Rating | 23.4 kN |
| Flush Ground | Yes |
| Width | 16.000 mm |
| Material | Hybrid |
| Weight | 0.392 LB |
| EAN or UPC | 7316571612393 |

