- Angular Contact Radial Bearing Type
- 30 mm Inner Diameter
- 62 mm Outer Diameter
- 32 mm Width
| O.D. | 62 mm |
| Cage Material | Non-Metallic |
| Ring Style | One-Piece |
| Tolerance | Class (P4A) |
| Series | 7200 |
| Dynamic Load Rating | 37.91 kN |
| I.D. | 30 mm |
| Bore Type | Cylindrical |
| Flush Ground | Yes |
| Width | 32.000 mm |
| Type | 2-Point |
| Contact Angle | 25 Degree |
| O.D. Type | Cylindrical |
| Relubrication Feature | Without |
| Static Load Rating | 30.6 kN |
| Inner Ring Width | 1.26 in, 32 mm |
| Bearing Type | Angular Contact Radial |
| Preload Level | Light |
| Inch/Metric | Metric |
| Outer Ring Width | 1.26 in, 32 mm |
| Material | Steel |
| Weight | 0.904 LB |
| EAN or UPC | 7316570971996 |

