- Duplex Set
- 25 mm ID x 52 mm OD x 15 mm Wide
- 15° Contact Angle
- Light Preload
- Back-to-Back Arrangement
| Material | Steel |
| Outer Ring Width | 15 mm |
| Lubricant | Oil Preservative |
| Inner Ring Width | 15 mm |
| Bearing Arrangement | Back-to-Back |
| O.D. | 52 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Bearing Type | Single Row Angular Contact |
| Seal Material | None |
| Width of Set | 30 mm |
| Enclosure | Open |
| Contact Angle | 15° |
| O.D. Type | Straight |
| Seal Type | Unsealed |
| Precision Level | Extra Precision (ABEC 7 - 9) |
| Bore Type | Round Bore, Metric Type |
| No. in Set | Duplex Set |
| I.D. | 25 mm |
| Preload Level | Light |
| Ball Material | Steel |
| Cage Material | Phenolic |
| Weight | 0.595 LB |
| EAN or UPC | 7316570672459 |

