- Angular Contact Radial Bearing Type
- 25 mm Inner Diameter
- 52 mm Outer Diameter
- 15 mm Width
| Ring Style | One-Piece |
| Preload Level | Extra Light |
| O.D. | 52 mm |
| Dynamic Load Rating | 13.5 kN |
| Bearing Type | Angular Contact Radial |
| Flush Ground | Yes |
| Outer Ring Width | 0.59 in, 15 mm |
| Material | Hybrid |
| Type | 2-Point |
| Width | 15.000 mm |
| Relubrication Feature | Without |
| Contact Angle | 15 Degree |
| O.D. Type | Cylindrical |
| Bore Type | Cylindrical |
| I.D. | 25 mm |
| Inch/Metric | Metric |
| Inner Ring Width | 0.59 in, 15 mm |
| Series | 7200 |
| Cage Material | Non-Metallic |
| Tolerance | Class (P4A) |
| Static Load Rating | 7.2 kN |
| Weight | 0.262 LB |
| EAN or UPC | 7316570186550 |

