- Angular Contact Radial Bearing Type
- 25 mm Inner Diameter
- 52 mm Outer Diameter
- 15 mm Width
| Width | 15.000 mm |
| Bore Type | Cylindrical |
| O.D. Type | Cylindrical |
| Cage Material | Non-Metallic |
| O.D. | 52 mm |
| Inner Ring Width | 0.59 in, 15 mm |
| Static Load Rating | 6.95 kN |
| Preload Level | Light |
| Contact Angle | 25 Degree |
| Outer Ring Width | 0.59 in, 15 mm |
| Bearing Type | Angular Contact Radial |
| Inch/Metric | Metric |
| Tolerance | Class (P4A) |
| Material | Steel |
| Type | 2-Point |
| I.D. | 25 mm |
| Dynamic Load Rating | 13 kN |
| Flush Ground | Yes |
| Relubrication Feature | Without |
| Ring Style | One-Piece |
| Series | 7200 |
| Weight | 0.298 LB |
| EAN or UPC | 7316570964639 |

