- Triplex Set
- 25 mm ID x 52 mm OD x 15 mm Wide
- 25° Contact Angle
- Medium Preload
- Back-to-Back / Tandem Arrangement
| Bore Type | Round Bore, Metric Type |
| Series | 7200 |
| Inner Ring Width | 15 mm |
| I.D. | 25 mm |
| Cage Material | Phenolic |
| Enclosure | Open |
| Radial Internal Clearance Specification | Normal Clearance |
| Inch/Metric | Metric |
| Bearing Type | Single Row Angular Contact |
| Lubricant | Oil Preservative |
| Preload Level | Medium |
| Material | Steel |
| O.D. | 52 mm |
| No. in Set | Triplex Set |
| Ball Material | Steel |
| Contact Angle | 25° |
| Bearing Arrangement | Back-to-Back / Tandem |
| Dynamic Load Rating | 28.08 kN |
| Precision Level | Extra Precision (ABEC 7 - 9) |
| Outer Ring Width | 15 mm |
| Seal Type | Unsealed |
| O.D. Type | Straight |
| Width of Set | 45 mm |
| Seal Material | None |
| Weight | 0.893 LB |
| EAN or UPC | 7316577305480 |

