- Angular Contact Radial Bearing Type
- 20 mm Inner Diameter
- 47 mm Outer Diameter
- 14 mm Width
| Preload Level | Unspecified |
| Rows of Balls | Single |
| Outer Ring Width | 0.55 in, 14 mm |
| Bearing Type | Angular Contact Radial |
| Flush Ground | No |
| Contact Angle | 25 Degree |
| O.D. | 47 mm |
| Dynamic Load Rating | 11.4 kN |
| Type | 2-Point |
| Static Load Rating | 5.6 kN |
| Width | 14.000 mm |
| Bore Type | Cylindrical |
| Cage Material | Non-Metallic |
| Inch/Metric | Metric |
| I.D. | 20 mm |
| Relubrication Feature | Without |
| Inner Ring Width | 0.55 in, 14 mm |
| Series | 7200 |
| Tolerance | Class (P4A) |
| Material | Steel |
| O.D. Type | Cylindrical |
| Ring Style | One-Piece |
| Weight | 0.238 LB |
| EAN or UPC | 7316570490947 |

