- Angular Contact Radial Bearing Type
- 280 mm Inner Diameter
- 380 mm Outer Diameter
- 92 mm Width
| Inch/Metric | Metric |
| Cage Material | Non-Metallic |
| Width | 92.000 mm |
| Flush Ground | Yes |
| I.D. | 280 mm |
| Dynamic Load Rating | 447.12 kN |
| O.D. | 380 mm |
| Rows of Balls | Multi |
| Ring Style | One-Piece |
| Outer Ring Width | 3.62 in, 92 mm |
| Series | 719 |
| Material | Steel |
| Preload Level | Extra Light |
| Bore Type | Cylindrical |
| Static Load Rating | 860 kN |
| Contact Angle | 25 Degree |
| Bearing Type | Angular Contact Radial |
| O.D. Type | Cylindrical |
| Tolerance | Class (P4A) |
| Type | 2-Point |
| Relubrication Feature | Without |
| Inner Ring Width | 3.62 in, 92 mm |
| Weight | 68.608 LB |
| EAN or UPC | 7316577092236 |

