- Angular Contact Radial Bearing Type
- 240 mm Inner Diameter
- 320 mm Outer Diameter
- 76 mm Width
| Cage Material | Non-Metallic |
| I.D. | 240 mm |
| Type | 2-Point |
| Tolerance | Class (P4A) |
| Material | Steel |
| Ring Style | One-Piece |
| Relubrication Feature | Without |
| O.D. | 320 mm |
| Width | 76.000 mm |
| Rows of Balls | Multi |
| Bearing Type | Angular Contact Radial |
| Inch/Metric | Metric |
| Weight | 37.082 LB |
| EAN or UPC | 7316571581521 |

