- Single Bearing
- 200 mm ID x 280 mm OD x 38 mm Wide
- 15° Contact Angle
- Light Preload
- Universal Arrangement
| I.D. | 200 mm |
| Precision Level | Extra Precision (ABEC 7 - 9) |
| Inch/Metric | Metric |
| Width of Set | 38 mm |
| Preload Level | Light |
| O.D. Type | Straight |
| Radial Internal Clearance Specification | Normal Clearance |
| Contact Angle | 15° |
| Outer Ring Width | 38 mm |
| Series | 71900 |
| Dynamic Load Rating | 208 kN |
| Seal Material | None |
| Bore Type | Round Bore, Metric Type |
| No. in Set | Single Bearing |
| Lubricant | Oil Preservative |
| Cage Material | Phenolic |
| O.D. | 280 mm |
| Seal Type | Unsealed |
| Enclosure | Open |
| Material | Steel |
| Bearing Type | Single Row Angular Contact |
| Inner Ring Width | 38 mm |
| Ball Material | Steel |
| Bearing Arrangement | Universal |
| Weight | 14.154 LB |
| EAN or UPC | 7316571114842 |

