- Angular Contact Radial Bearing Type
- 170 mm Inner Diameter
- 230 mm Outer Diameter
- 28 mm Width
| Bearing Type | Angular Contact Radial |
| Relubrication Feature | Without |
| Type | 2-Point |
| Inch/Metric | Metric |
| Rows of Balls | Single |
| Tolerance | Class (P4A) |
| I.D. | 170 mm |
| O.D. | 230 mm |
| Material | Steel |
| Ring Style | One-Piece |
| Cage Material | Non-Metallic |
| Width | 28.000 mm |
| Weight | 6.768 LB |
| EAN or UPC | 7316571530512 |

