- Angular Contact Radial Bearing Type
- 170 mm Inner Diameter
- 230 mm Outer Diameter
- 84 mm Width
| O.D. | 230 mm |
| Ring Style | One-Piece |
| Type | 2-Point |
| Inch/Metric | Metric |
| Cage Material | Non-Metallic |
| Material | Steel |
| Relubrication Feature | Without |
| I.D. | 170 mm |
| Tolerance | Class (P4A) |
| Bearing Type | Angular Contact Radial |
| Width | 84.000 mm |
| Weight | 20.521 LB |
| EAN or UPC | 7316575965730 |

