- Angular Contact Radial Bearing Type
- 170 mm Inner Diameter
- 230 mm Outer Diameter
- 112 mm Width
| Inner Ring Width | 4.41 in, 112 mm |
| O.D. Type | Cylindrical |
| O.D. | 230 mm |
| Type | 2-Point |
| Contact Angle | 25 Degree |
| Rows of Balls | Multi |
| Width | 112.000 mm |
| Dynamic Load Rating | 327.36 kN |
| Static Load Rating | 640 kN |
| Ring Style | One-Piece |
| Material | Steel |
| Inch/Metric | Metric |
| Tolerance | Class (P4A) |
| Relubrication Feature | Without |
| Bearing Type | Angular Contact Radial |
| Flush Ground | Yes |
| Bore Type | Cylindrical |
| Preload Level | Light |
| I.D. | 170 mm |
| Outer Ring Width | 4.41 in, 112 mm |
| Series | 71900 |
| Cage Material | Non-Metallic |
| Weight | 27.073 LB |
| EAN or UPC | 7316571062068 |

