- Angular Contact Radial Bearing Type
- 160 mm Inner Diameter
- 220 mm Outer Diameter
- 28 mm Width
| O.D. | 220 mm |
| Width | 28.000 mm |
| Rows of Balls | Single |
| Bearing Type | Angular Contact Radial |
| Type | 2-Point |
| I.D. | 160 mm |
| Material | Steel |
| Relubrication Feature | Without |
| Inch/Metric | Metric |
| Cage Material | Non-Metallic |
| Ring Style | One-Piece |
| Tolerance | Special |
| Weight | 6.504 LB |
| EAN or UPC | 7316570687927 |

