- Angular Contact Radial Bearing Type
- 150 mm Inner Diameter
- 210 mm Outer Diameter
- 56 mm Width
| Preload Level | Moderate |
| Type | 2-Point |
| Relubrication Feature | Without |
| Static Load Rating | 264 kN |
| Material | Steel |
| Outer Ring Width | 2.2 in, 56 mm |
| Width | 56.000 mm |
| Inch/Metric | Metric |
| O.D. Type | Cylindrical |
| I.D. | 150 mm |
| Tolerance | Class (P4A) |
| O.D. | 210 mm |
| Dynamic Load Rating | 184.68 kN |
| Flush Ground | Yes |
| Bore Type | Cylindrical |
| Bearing Type | Angular Contact Radial |
| Contact Angle | 15 Degree |
| Cage Material | Non-Metallic |
| Ring Style | One-Piece |
| Series | 719 |
| Inner Ring Width | 2.2 in, 56 mm |
| Weight | 11.479 LB |
| EAN or UPC | 7316575966034 |

