- Angular Contact Radial Bearing Type
- 150 mm Inner Diameter
- 210 mm Outer Diameter
- 56 mm Width
| O.D. | 210 mm |
| I.D. | 150 mm |
| Bearing Type | Angular Contact Radial |
| Ring Style | One-Piece |
| Tolerance | Class (P4A) |
| Series | 719 |
| Inner Ring Width | 2.2 in, 56 mm |
| Bore Type | Cylindrical |
| Cage Material | Non-Metallic |
| Inch/Metric | Metric |
| Relubrication Feature | Without |
| Flush Ground | Yes |
| Width | 56.000 mm |
| Material | Steel |
| Rows of Balls | Multi |
| Outer Ring Width | 2.2 in, 56 mm |
| Dynamic Load Rating | 174.96 kN |
| O.D. Type | Cylindrical |
| Type | 2-Point |
| Contact Angle | 25 Degree |
| Preload Level | Extra Light |
| Static Load Rating | 250 kN |
| Weight | 12.119 LB |
| EAN or UPC | 7316571548272 |

