- Duplex Set
- 150 mm ID x 210 mm OD x 28 mm Wide
- 25° Contact Angle
- Light Preload
- Back-to-Back Arrangement
| Preload Level | Light |
| Radial Internal Clearance Specification | Normal Clearance |
| Inner Ring Width | 28 mm |
| Bearing Arrangement | Back-to-Back |
| Contact Angle | 25° |
| Outer Ring Width | 28 mm |
| Precision Level | Extra Precision (ABEC 7 - 9) |
| Seal Material | None |
| I.D. | 150 mm |
| No. in Set | Duplex Set |
| Ball Material | Steel |
| O.D. | 210 mm |
| Enclosure | Open |
| Lubricant | Oil Preservative |
| Width of Set | 56 mm |
| Seal Type | Unsealed |
| Series | 71900 |
| Inch/Metric | Metric |
| Dynamic Load Rating | 174.96 kN |
| Bearing Type | Single Row Angular Contact |
| Cage Material | Phenolic |
| Material | Steel |
| O.D. Type | Straight |
| Bore Type | Round Bore, Metric Type |
| Weight | 11.294 LB |
| EAN or UPC | 7316570472035 |

