- Single Bearing
- 150 mm ID x 210 mm OD x 28 mm Wide
- 25° Contact Angle
- No Preload
- Extra Precision (ABEC 7 - 9)
| Material | Bearing Steel |
| Contact Angle | 25 Degree |
| I.D. | 5.91 in, 150 mm |
| Preload Level | Unspecified |
| Outer Ring Width | 1.1 in, 28 mm |
| Precision Level | Extra Precision (ABEC 7 - 9) |
| Dynamic Load Rating | 108 kN |
| Inner Ring Width | 1.1 in, 28 mm |
| No. in Set | Single Bearing |
| Bore Type | Cylindrical |
| O.D. Type | Cylindrical |
| Width of Set | 28 mm |
| Cage Material | Phenolic |
| Seal Type | Unsealed |
| Bearing Type | Unmounted, Angular Contact |
| Lubricant | Oil Preservative |
| Seal Material | None |
| Bearing Arrangement | N/A |
| Enclosure | Open |
| Ball Material | Steel |
| Inch/Metric | Metric |
| Radial Internal Clearance Specification | Normal Clearance |
| Series | 71900 |
| O.D. | 8.27 in, 210 mm |
| Weight | 6.063 LB |
| EAN or UPC | 7316570708547 |

