- Angular Contact Radial Bearing Type
- 140 mm Inner Diameter
- 190 mm Outer Diameter
- 48 mm Width
| Series | 719 |
| I.D. | 140 mm |
| Rows of Balls | Multi |
| Bore Type | Cylindrical |
| Dynamic Load Rating | 154.87 kN |
| Contact Angle | 15 Degree |
| Flush Ground | Yes |
| O.D. Type | Cylindrical |
| Material | Steel |
| O.D. | 190 mm |
| Inner Ring Width | 1.89 in, 48 mm |
| Width | 48.000 mm |
| Bearing Type | Angular Contact Radial |
| Type | 2-Point |
| Tolerance | Class (P4A) |
| Outer Ring Width | 1.89 in, 48 mm |
| Preload Level | Moderate |
| Inch/Metric | Metric |
| Ring Style | One-Piece |
| Relubrication Feature | Without |
| Cage Material | Non-Metallic |
| Static Load Rating | 232 kN |
| Weight | 8.47 LB |
| EAN or UPC | 7316573402374 |

