- Angular Contact Radial Bearing Type
- 140 mm Inner Diameter
- 190 mm Outer Diameter
- 48 mm Width
| Bearing Type | Angular Contact Radial |
| Material | Hybrid |
| O.D. | 190 mm |
| Type | 2-Point |
| Relubrication Feature | Without |
| Cage Material | Non-Metallic |
| Width | 48.000 mm |
| Tolerance | Class (P4A) |
| I.D. | 140 mm |
| Ring Style | One-Piece |
| Inch/Metric | Metric |
| Weight | 7.247 LB |
| EAN or UPC | 7316575966188 |

