- Angular Contact Radial Bearing Type
- 130 mm Inner Diameter
- 180 mm Outer Diameter
- 24 mm Width
| Series | 71900 |
| Material | Steel |
| Tolerance | Class (P4A) |
| Relubrication Feature | Without |
| O.D. | 180 mm |
| Ring Style | One-Piece |
| Inch/Metric | Metric |
| I.D. | 130 mm |
| Bore Type | Cylindrical |
| Dynamic Load Rating | 87.1 kN |
| O.D. Type | Cylindrical |
| Contact Angle | 25 Degree |
| Static Load Rating | 102 kN |
| Inner Ring Width | 0.94 in, 24 mm |
| Bearing Type | Angular Contact Radial |
| Type | 2-Point |
| Width | 24.000 mm |
| Cage Material | Non-Metallic |
| Outer Ring Width | 0.94 in, 24 mm |
| Preload Level | Extra Light |
| Flush Ground | Yes |
| Rows of Balls | Single |
| Weight | 3.594 LB |
| EAN or UPC | 7316571036694 |

