- Angular Contact Radial Bearing Type
- 130 mm Inner Diameter
- 180 mm Outer Diameter
- 48 mm Width
| I.D. | 130 mm |
| Inch/Metric | Metric |
| O.D. Type | Cylindrical |
| Width | 48.000 mm |
| Bearing Type | Angular Contact Radial |
| Type | 2-Point |
| Relubrication Feature | Without |
| Ring Style | One-Piece |
| Tolerance | Class (P4A) |
| Series | 71900 |
| O.D. | 180 mm |
| Inner Ring Width | 1.89 in, 48 mm |
| Bore Type | Cylindrical |
| Outer Ring Width | 1.89 in, 48 mm |
| Preload Level | Light |
| Material | Steel |
| Dynamic Load Rating | 141.1 kN |
| Rows of Balls | Multi |
| Flush Ground | Yes |
| Contact Angle | 25 Degree |
| Cage Material | Non-Metallic |
| Static Load Rating | 204 kN |
| Weight | 7.209 LB |
| EAN or UPC | 7316570890198 |

