- Angular Contact Radial Bearing Type
- 110 mm Inner Diameter
- 150 mm Outer Diameter
- 40 mm Width
| Preload Level | Light |
| Bearing Type | Angular Contact Radial |
| Contact Angle | 25 Degree |
| Series | 71900 |
| Width | 40.000 mm |
| O.D. Type | Cylindrical |
| Type | 2-Point |
| Cage Material | Non-Metallic |
| O.D. | 150 mm |
| Ring Style | One-Piece |
| Inner Ring Width | 1.57 in, 40 mm |
| Dynamic Load Rating | 94.77 kN |
| Rows of Balls | Multi |
| Relubrication Feature | Without |
| Material | Steel |
| Inch/Metric | Metric |
| Static Load Rating | 136 kN |
| I.D. | 110 mm |
| Bore Type | Cylindrical |
| Flush Ground | Yes |
| Tolerance | Class (P4A) |
| Outer Ring Width | 1.57 in, 40 mm |
| Weight | 4.037 LB |
| EAN or UPC | 7316570924107 |

