- Angular Contact Radial Bearing Type
- 100 mm Inner Diameter
- 140 mm Outer Diameter
- 40 mm Width
| Material | Hybrid |
| Type | 2-Point |
| Inch/Metric | Metric |
| Ring Style | One-Piece |
| Tolerance | Class (P4A) |
| O.D. | 140 mm |
| I.D. | 100 mm |
| Relubrication Feature | Without |
| Dynamic Load Rating | 63.18 kN |
| Series | 719 |
| Cage Material | Non-Metallic |
| Preload Level | Light |
| Bore Type | Cylindrical |
| Width | 40.000 mm |
| Inner Ring Width | 1.57 in, 40 mm |
| Outer Ring Width | 1.57 in, 40 mm |
| Contact Angle | 15 Degree |
| Static Load Rating | 63 kN |
| O.D. Type | Cylindrical |
| Flush Ground | Yes |
| Bearing Type | Angular Contact Radial |
| Weight | 3.351 LB |
| EAN or UPC | 7316576009525 |

