- Angular Contact Radial Bearing Type
- 100 mm Inner Diameter
- 140 mm Outer Diameter
- 20 mm Width
| Inch/Metric | Metric |
| Material | Steel |
| Type | 2-Point |
| Cage Material | Non-Metallic |
| Bearing Type | Angular Contact Radial |
| Bore Type | Cylindrical |
| Inner Ring Width | 0.79 in, 20 mm |
| Flush Ground | No |
| I.D. | 100 mm |
| Rows of Balls | Single |
| Relubrication Feature | Without |
| Tolerance | Class (P4A) |
| Contact Angle | 15 Degree |
| Ring Style | One-Piece |
| Width | 20.000 mm |
| O.D. Type | Cylindrical |
| Series | 71900 |
| Preload Level | Unspecified |
| Static Load Rating | 65.5 kN |
| O.D. | 140 mm |
| Dynamic Load Rating | 60.5 kN |
| Outer Ring Width | 0.79 in, 20 mm |
| Weight | 1.865 LB |
| EAN or UPC | 7316570233391 |

