- Single Bearing
- 95 mm ID x 130 mm OD x 18 mm Wide
- 25° Contact Angle
- Medium Preload
- Universal Arrangement
| I.D. | 95 mm |
| Material | Steel |
| Bearing Arrangement | Universal |
| O.D. Type | Straight |
| Preload Level | Medium |
| Bearing Type | Single Row Angular Contact |
| Inner Ring Width | 18 mm |
| O.D. | 130 mm |
| Ball Material | Steel |
| Lubricant | Oil Preservative |
| Bore Type | Round Bore, Metric Type |
| Series | 719 |
| Precision Level | Extra Precision (ABEC 7 - 9) |
| Width of Set | 18 mm |
| Enclosure | Open |
| Seal Material | None |
| Outer Ring Width | 18 mm |
| Seal Type | Unsealed |
| Radial Internal Clearance Specification | Normal Clearance |
| Dynamic Load Rating | 46.2 kN |
| No. in Set | Single Bearing |
| Cage Material | Phenolic |
| Contact Angle | 25° |
| Inch/Metric | Metric |
| Weight | 1.374 LB |
| EAN or UPC | 7316570204353 |

