- Angular Contact Radial Bearing Type
- 70 mm Inner Diameter
- 100 mm Outer Diameter
- 16 mm Width
| Material | Hybrid |
| Static Load Rating | 16 kN |
| Type | 2-Point |
| Width | 16.000 mm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 22.1 kN |
| Ring Style | One-Piece |
| Bore Type | Cylindrical |
| Flush Ground | Yes |
| Series | 71900 |
| Relubrication Feature | Without |
| Bearing Type | Angular Contact Radial |
| I.D. | 70 mm |
| Preload Level | Light |
| Inner Ring Width | 0.63 in, 16 mm |
| Cage Material | Non-Metallic |
| Tolerance | Class (P4A) |
| O.D. | 100 mm |
| O.D. Type | Cylindrical |
| Contact Angle | 15 Degree |
| Rows of Balls | Single |
| Outer Ring Width | 0.63 in, 16 mm |
| Weight | 0.717 LB |
| EAN or UPC | 7316571723235 |

