- Angular Contact Radial Bearing Type
- 70 mm Inner Diameter
- 100 mm Outer Diameter
- 16 mm Width
| Width | 16.000 mm |
| Flush Ground | Yes |
| Inner Ring Width | 0.63 in, 16 mm |
| O.D. | 100 mm |
| Relubrication Feature | Without |
| Dynamic Load Rating | 34.5 kN |
| O.D. Type | Cylindrical |
| Series | 719 |
| Tolerance | Class (P4A) |
| Type | 2-Point |
| Ring Style | One-Piece |
| Preload Level | Light |
| Outer Ring Width | 0.63 in, 16 mm |
| Rows of Balls | Single |
| Static Load Rating | 34 kN |
| I.D. | 70 mm |
| Material | Steel |
| Cage Material | Non-Metallic |
| Bearing Type | Angular Contact Radial |
| Inch/Metric | Metric |
| Contact Angle | 15 Degree |
| Bore Type | Cylindrical |
| Weight | 0.774 LB |
| EAN or UPC | 7316570484458 |

