- Angular Contact Radial Bearing Type
- 70 mm Inner Diameter
- 100 mm Outer Diameter
- 48 mm Width
| Rows of Balls | Multi |
| Cage Material | Non-Metallic |
| I.D. | 70 mm |
| O.D. | 100 mm |
| Width | 48.000 mm |
| Inch/Metric | Metric |
| Tolerance | Class (PA9A) |
| Bearing Type | Angular Contact Radial |
| Material | Steel |
| Ring Style | One-Piece |
| Relubrication Feature | Without |
| Type | 2-Point |
| Weight | 2.324 LB |
| EAN or UPC | 7316570709636 |

