- Angular Contact Radial Bearing Type
- 65 mm Inner Diameter
- 90 mm Outer Diameter
- 26 mm Width
| Flush Ground | Yes |
| Ring Style | One-Piece |
| O.D. | 90 mm |
| Preload Level | Light |
| Outer Ring Width | 1.02 in, 26 mm |
| Tolerance | Class (P4A) |
| Inner Ring Width | 1.02 in, 26 mm |
| Static Load Rating | 24.4 kN |
| Series | 719 |
| Dynamic Load Rating | 26.73 kN |
| Relubrication Feature | Without |
| Width | 26.000 mm |
| Material | Hybrid |
| Cage Material | Non-Metallic |
| O.D. Type | Cylindrical |
| I.D. | 65 mm |
| Bearing Type | Angular Contact Radial |
| Type | 2-Point |
| Bore Type | Cylindrical |
| Contact Angle | 18 Degree |
| Inch/Metric | Metric |
| Weight | 0.93 LB |
| EAN or UPC | 7316574763863 |

