- Angular Contact Radial Bearing Type
- 55 mm Inner Diameter
- 80 mm Outer Diameter
- 26 mm Width
| Preload Level | Light |
| Flush Ground | Yes |
| Type | 2-Point |
| Tolerance | Class (P4A) |
| Series | 71900 |
| Inner Ring Width | 1.02 in, 26 mm |
| I.D. | 55 mm |
| O.D. Type | Cylindrical |
| Static Load Rating | 21.2 kN |
| Bore Type | Cylindrical |
| Outer Ring Width | 1.02 in, 26 mm |
| O.D. | 80 mm |
| Cage Material | Non-Metallic |
| Inch/Metric | Metric |
| Width | 26.000 mm |
| Ring Style | One-Piece |
| Bearing Type | Angular Contact Radial |
| Dynamic Load Rating | 25.27 kN |
| Rows of Balls | Multi |
| Relubrication Feature | Without |
| Contact Angle | 15 Degree |
| Material | Hybrid |
| Weight | 0.767 LB |
| EAN or UPC | 7316572475010 |

