
- Angular Contact Radial Bearing Type
- 55 mm Inner Diameter
- 80 mm Outer Diameter
- 13 mm Width
Inner Ring Width | 0.51 in, 13 mm |
O.D. Type | Cylindrical |
Static Load Rating | 13.7 kN |
Type | 2-Point |
Flush Ground | Yes |
Series | 71900 |
Contact Angle | 25 Degree |
Outer Ring Width | 0.51 in, 13 mm |
Relubrication Feature | Without |
I.D. | 55 mm |
Bearing Type | Angular Contact Radial |
Preload Level | Extra Light |
Dynamic Load Rating | 18.2 kN |
Inch/Metric | Metric |
Width | 13.000 mm |
Tolerance | Class (P4A) |
Rows of Balls | Single |
Material | Hybrid |
Cage Material | Non-Metallic |
O.D. | 80 mm |
Ring Style | One-Piece |
Bore Type | Cylindrical |
Weight | 0.37 LB |
EAN or UPC | 7316571773407 |
