Skip to content Skip to navigation menu
Angular Contact Radial Ball Bearing

71910 CEGA/HCP4A

Angular Contact Radial Ball Bearing
Item #113229437
  • Angular Contact Radial Bearing Type
  • 50 mm Inner Diameter
  • 72 mm Outer Diameter
  • 12 mm Width
Angular Contact Radial Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Angular Contact Radial Bearing Type
  • 50 mm Inner Diameter
  • 72 mm Outer Diameter
  • 12 mm Width
O.D. Type Cylindrical
Outer Ring Width 0.47 in, 12 mm
Flush Ground Yes
Cage Material Non-Metallic
Material Hybrid
I.D. 50 mm
Bore Type Cylindrical
Inch/Metric Metric
Bearing Type Angular Contact Radial
Width 12.000 mm
Ring Style One-Piece
Relubrication Feature Without
Static Load Rating 8.5 kN
Preload Level Light
Tolerance Class (P4A)
Type 2-Point
O.D. 72 mm
Series 71900
Contact Angle 15 Degree
Dynamic Load Rating 12.7 kN
Inner Ring Width 0.47 in, 12 mm
Weight 0.295 LB
EAN or UPC 7316576004476
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison