- Angular Contact Radial Bearing Type
- 45 mm Inner Diameter
- 68 mm Outer Diameter
- 12 mm Width
| Bearing Type | Angular Contact Radial |
| Preload Level | Light |
| Dynamic Load Rating | 10.4 kN |
| O.D. Type | Cylindrical |
| Cage Material | Non-Metallic |
| Tolerance | Class (P4A) |
| Inch/Metric | Metric |
| Material | Hybrid |
| Contact Angle | 15 Degree |
| Inner Ring Width | 0.47 in, 12 mm |
| Relubrication Feature | Without |
| Static Load Rating | 6.8 kN |
| Width | 12.000 mm |
| O.D. | 68 mm |
| Outer Ring Width | 0.47 in, 12 mm |
| I.D. | 45 mm |
| Ring Style | One-Piece |
| Series | 71900 |
| Flush Ground | Yes |
| Type | 2-Point |
| Bore Type | Cylindrical |
| Weight | 0.306 LB |
| EAN or UPC | 7316576003660 |

