- Angular Contact Radial Bearing Type
- 40 mm Inner Diameter
- 62 mm Outer Diameter
- 12 mm Width
| I.D. | 40 mm |
| Cage Material | Non-Metallic |
| Rows of Balls | Single |
| Ring Style | One-Piece |
| O.D. | 62 mm |
| Type | 2-Point |
| Tolerance | Class (P4A) |
| Material | Hybrid |
| Bearing Type | Angular Contact Radial |
| Width | 12.000 mm |
| Relubrication Feature | Without |
| Inch/Metric | Metric |
| Weight | 0.254 LB |
| EAN or UPC | 7316571836614 |

