- Duplex Set
- 40 mm ID x 62 mm OD x 12 mm Wide
- 15° Contact Angle
- Light Preload
- Universal Arrangement
| Ball Material | Steel |
| Cage Material | Phenolic |
| Radial Internal Clearance Specification | Normal Clearance |
| Seal Type | Unsealed |
| Enclosure | Open |
| Contact Angle | 15° |
| Bore Type | Round Bore, Metric Type |
| O.D. | 62 mm |
| Preload Level | Light |
| Series | 719 |
| Static Load Rating [Max] | 1798 lbf |
| Inch/Metric | Metric |
| Precision Level | Extra Precision (ABEC 7 - 9) |
| Inner Ring Width | 12 mm |
| Seal Material | None |
| Width of Set | 24 mm |
| Lubricant | Oil Preservative |
| O.D. Type | Straight |
| Limiting Speed - Grease | 18000 rpm |
| Outer Ring Width | 12 mm |
| Dynamic Load Rating | 2630 lbf |
| Origin | Single Row Angular Contact |
| I.D. | 40 mm |
| Material | Steel |
| Bearing Type | Single Row Angular Contact |
| No. in Set | Duplex Set |
| Bearing Arrangement | Universal |
| Weight | 0.551 LB |
| EAN or UPC | 7316576625589 |

