- Angular Contact Radial Bearing Type
- 30 mm Inner Diameter
- 47 mm Outer Diameter
- 9 mm Width
| Series | 71900 |
| Bearing Type | Angular Contact Radial |
| O.D. | 47 mm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 5.59 kN |
| Tolerance | Class (P4A) |
| Bore Type | Cylindrical |
| O.D. Type | Cylindrical |
| Width | 9.000 mm |
| Material | Hybrid |
| Ring Style | One-Piece |
| Relubrication Feature | Without |
| Inner Ring Width | 0.35 in, 9 mm |
| Preload Level | Light |
| Flush Ground | Yes |
| Static Load Rating | 3.25 kN |
| Cage Material | Non-Metallic |
| I.D. | 30 mm |
| Type | 2-Point |
| Contact Angle | 15 Degree |
| Outer Ring Width | 0.35 in, 9 mm |
| Weight | 0.115 LB |
| EAN or UPC | 7316576002014 |

