- Angular Contact Radial Bearing Type
- 30 mm Inner Diameter
- 47 mm Outer Diameter
- 36 mm Width
| I.D. | 30 mm |
| Contact Angle | 25 Degree |
| Dynamic Load Rating | 17.85 kN |
| O.D. | 47 mm |
| Tolerance | Class (P4A) |
| Preload Level | Moderate |
| Width | 36.000 mm |
| Series | 71900 |
| Type | 2-Point |
| Material | Steel |
| Flush Ground | Yes |
| Ring Style | One-Piece |
| Inner Ring Width | 1.42 in, 36 mm |
| Static Load Rating | 17.2 kN |
| Cage Material | Non-Metallic |
| Relubrication Feature | Without |
| Bore Type | Cylindrical |
| O.D. Type | Cylindrical |
| Inch/Metric | Metric |
| Bearing Type | Angular Contact Radial |
| Outer Ring Width | 1.42 in, 36 mm |
| Rows of Balls | Multi |
| Weight | 0.483 LB |
| EAN or UPC | 7316577730565 |

