- Angular Contact Radial Bearing Type
- 30 mm Inner Diameter
- 47 mm Outer Diameter
- 18 mm Width
| Width | 18.000 mm |
| Bearing Type | Angular Contact Radial |
| Ring Style | One-Piece |
| Type | 2-Point |
| Inch/Metric | Metric |
| Bore Type | Cylindrical |
| Contact Angle | 25 Degree |
| Series | 71900 |
| Cage Material | Non-Metallic |
| Inner Ring Width | 0.71 in, 18 mm |
| Outer Ring Width | 0.71 in, 18 mm |
| O.D. | 47 mm |
| Material | Steel |
| Relubrication Feature | Without |
| Flush Ground | Yes |
| I.D. | 30 mm |
| Tolerance | Class (P4A) |
| Dynamic Load Rating | 10.95 kN |
| Rows of Balls | Multi |
| Preload Level | Moderate |
| O.D. Type | Cylindrical |
| Static Load Rating | 8.6 kN |
| Weight | 0.243 LB |
| EAN or UPC | 7316571002880 |

