- Angular Contact Radial Bearing Type
- 25 mm Inner Diameter
- 42 mm Outer Diameter
- 18 mm Width
| Width | 18.000 mm |
| Relubrication Feature | Without |
| Inch/Metric | Metric |
| Bearing Type | Angular Contact Radial |
| Ring Style | One-Piece |
| Preload Level | Moderate |
| Inner Ring Width | 0.71 in, 18 mm |
| I.D. | 25 mm |
| Type | 2-Point |
| O.D. | 42 mm |
| Material | Steel |
| Bore Type | Cylindrical |
| Cage Material | Non-Metallic |
| Dynamic Load Rating | 10.95 kN |
| Outer Ring Width | 0.71 in, 18 mm |
| Series | 719 |
| Contact Angle | 15 Degree |
| Tolerance | Class (P4A) |
| Static Load Rating | 8 kN |
| Flush Ground | Yes |
| O.D. Type | Cylindrical |
| Weight | 0.207 LB |
| EAN or UPC | 7316575961701 |

