- Angular Contact Radial Bearing Type
- 20 mm Inner Diameter
- 37 mm Outer Diameter
- 18 mm Width
| Material | Steel |
| Cage Material | Non-Metallic |
| Bearing Type | Angular Contact Radial |
| Width | 18.000 mm |
| Inch/Metric | Metric |
| Tolerance | Class (P4A) |
| I.D. | 20 mm |
| O.D. | 37 mm |
| Type | 2-Point |
| Relubrication Feature | Without |
| Ring Style | One-Piece |
| Weight | 0.179 LB |
| EAN or UPC | 7316575960797 |

