- Duplex Set
- 17 mm ID x 30 mm OD x 7 mm Wide
- 15° Contact Angle
- Light Preload
- Universal Arrangement
| Bearing Arrangement | Universal |
| Static Load Rating [Max] | 450 lbf |
| Bore Type | Round Bore, Metric Type |
| Series | 719 |
| Seal Type | Unsealed |
| Preload Level | Light |
| Dynamic Load Rating | 892 lbf |
| Contact Angle | 15° |
| Cage Material | Phenolic |
| Enclosure | Open |
| Ball Material | Steel |
| Material | Steel |
| I.D. | 17 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Width of Set | 14 mm |
| Lubricant | Oil Preservative |
| No. in Set | Duplex Set |
| O.D. | 30 mm |
| Bearing Type | Single Row Angular Contact |
| Origin | Single Row Angular Contact |
| Precision Level | Extra Precision (ABEC 7 - 9) |
| Inch/Metric | Metric |
| Inner Ring Width | 7 mm |
| O.D. Type | Straight |
| Seal Material | None |
| Limiting Speed - Grease | 45000 rpm |
| Outer Ring Width | 7 mm |
| Weight | 0.106 LB |
| EAN or UPC | 7316576637537 |

