- Single Bearing
- 17 mm ID x 30 mm OD x 7 mm Wide
- 15° Contact Angle
- No Preload
- Extra Precision (ABEC 7 - 9)
| Preload Level | None |
| Seal Type | Unsealed |
| Bearing Arrangement | N/A |
| No. in Set | Single Bearing |
| Inner Ring Width | 7 mm |
| Bearing Type | Single Row Angular Contact |
| Enclosure | Open |
| I.D. | 17 mm |
| Width of Set | 7 mm |
| Precision Level | Extra Precision (ABEC 7 - 9) |
| Cage Material | Phenolic |
| Seal Material | None |
| Outer Ring Width | 7 mm |
| Contact Angle | 15° |
| Inch/Metric | Metric |
| Material | Steel |
| Radial Internal Clearance Specification | Normal Clearance |
| Ball Material | Steel |
| O.D. | 30 mm |
| O.D. Type | Straight |
| Bearing Design | Single Row Angular Contact |
| Lubricant | Oil Preservative |
| Dynamic Load Rating | 4.16 kN |
| Series | 71900 |
| Bore Type | Round Bore, Metric Type |
| Weight | 0.053 LB |
| EAN or UPC | 7316570297638 |

