- Duplex Set
- 17 mm ID x 30 mm OD x 7 mm Wide
- 15° Contact Angle
- Light Preload
- Universal Arrangement
| Contact Angle | 15° |
| Series | 719 |
| Enclosure | Open |
| Bearing Type | Single Row Angular Contact |
| Seal Type | Unsealed |
| No. in Set | Duplex Set |
| Precision Level | Extra Precision (ABEC 7 - 9) |
| O.D. | 30 mm |
| Material | Steel |
| Radial Internal Clearance Specification | Normal Clearance |
| Preload Level | Light |
| Inner Ring Width | 7 mm |
| Lubricant | Oil Preservative |
| Width of Set | 14 mm |
| O.D. Type | Straight |
| Dynamic Load Rating | 6.74 kN |
| I.D. | 17 mm |
| Ball Material | Ceramic |
| Outer Ring Width | 7 mm |
| Seal Material | None |
| Bore Type | Round Bore, Metric Type |
| Bearing Arrangement | Universal |
| Inch/Metric | Metric |
| Cage Material | Phenolic |
| Weight | 0.093 LB |
| EAN or UPC | 7316571255873 |

