- Angular Contact Radial Bearing Type
- 17 mm Inner Diameter
- 30 mm Outer Diameter
- 7 mm Width
| Rows of Balls | Single |
| Ring Style | One-Piece |
| Type | 2-Point |
| Contact Angle | 25 Degree |
| Inner Ring Width | 0.28 in, 7 mm |
| Preload Level | Light |
| Inch/Metric | Metric |
| Tolerance | Class (P4A) |
| Dynamic Load Rating | 3.97 kN |
| I.D. | 17 mm |
| O.D. | 30 mm |
| Static Load Rating | 2 kN |
| Flush Ground | Yes |
| Outer Ring Width | 0.28 in, 7 mm |
| Material | Steel |
| Bore Type | Cylindrical |
| Series | ` |
| O.D. Type | Cylindrical |
| Relubrication Feature | Without |
| Width | 7.000 mm |
| Bearing Type | Angular Contact Radial |
| Cage Material | Non-Metallic |
| Weight | 0.053 LB |
| EAN or UPC | 7316570432091 |

