- Angular Contact Radial Bearing Type
- 15 mm Inner Diameter
- 28 mm Outer Diameter
- 7 mm Width
| Ring Style | One-Piece |
| I.D. | 15 mm |
| O.D. | 28 mm |
| Tolerance | Class (P4A) |
| Cage Material | Non-Metallic |
| Inch/Metric | Metric |
| Series | 71900 |
| O.D. Type | Cylindrical |
| Bearing Type | Angular Contact Radial |
| Width | 7.000 mm |
| Preload Level | Unspecified |
| Relubrication Feature | Without |
| Rows of Balls | Single |
| Contact Angle | 15 Degree |
| Dynamic Load Rating | 3.97 kN |
| Static Load Rating | 1.9 kN |
| Material | Steel |
| Inner Ring Width | 0.28 in, 7 mm |
| Outer Ring Width | 0.28 in, 7 mm |
| Type | 2-Point |
| Flush Ground | No |
| Bore Type | Cylindrical |
| Weight | 0.02 KG |
| EAN or UPC | 7316570438932 |

