- Angular Contact Radial Bearing Type
- 12 mm Inner Diameter
- 24 mm Outer Diameter
- 12 mm Width
| Preload Level | Light |
| Bore Type | Cylindrical |
| Ring Style | One-Piece |
| O.D. | 24 mm |
| Series | 719 |
| Relubrication Feature | Without |
| Width | 12.000 mm |
| O.D. Type | Cylindrical |
| Outer Ring Width | 0.47 in, 12 mm |
| Static Load Rating | 1.76 kN |
| Type | 2-Point |
| Material | Hybrid |
| Cage Material | Non-Metallic |
| Inch/Metric | Metric |
| Tolerance | Class (P4A) |
| Contact Angle | 15 Degree |
| Dynamic Load Rating | 3.5 kN |
| Bearing Type | Angular Contact Radial |
| Inner Ring Width | 0.47 in, 12 mm |
| I.D. | 12 mm |
| Flush Ground | Yes |
| Weight | 0.053 LB |
| EAN or UPC | 7316575998875 |

