- Duplex Set
- 12 mm ID x 24 mm OD x 6 mm Wide
- 25° Contact Angle
- Light Preload
- Universal Arrangement
| Bore Type | Round Bore, Metric Type |
| Contact Angle | 25° |
| No. in Set | Duplex Set |
| Precision Level | Extra Precision (ABEC 7 - 9) |
| Bearing Arrangement | Universal |
| Lubricant | Oil Preservative |
| Enclosure | Open |
| Material | Steel |
| Seal Material | None |
| Seal Type | Unsealed |
| Preload Level | Light |
| Inner Ring Width | 6 mm |
| O.D. | 24 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| I.D. | 12 mm |
| Bearing Type | Single Row Angular Contact |
| Width of Set | 12 mm |
| Ball Material | Steel |
| O.D. Type | Straight |
| Cage Material | Phenolic |
| Outer Ring Width | 6 mm |
| Origin | Single Row Angular Contact |
| Weight | 0.059 LB |
| EAN or UPC | 7316577122360 |

