- Angular Contact Radial Bearing Type
- 10 mm Inner Diameter
- 22 mm Outer Diameter
- 12 mm Width
| Bearing Type | Angular Contact Radial |
| Type | 2-Point |
| Relubrication Feature | Without |
| Width | 12.000 mm |
| Ring Style | One-Piece |
| Inch/Metric | Metric |
| O.D. | 22 mm |
| Material | Steel |
| Cage Material | Non-Metallic |
| I.D. | 10 mm |
| Tolerance | Class (P4A) |
| Weight | 0.053 LB |
| EAN or UPC | 7316575998585 |

